Panasonic Automotive Relay 12V dc, 1c Contact Panel Mount Type

Sebelum PPN:
Rp199.900
Spesifikasi
Coil Electricity (W)1.4
Coil Voltage (V)12/dc
Contact ConfigurationSPDT
Maximum Switching Voltage (DC V)14
Number of Poles1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Switching Current (A)40
Terminal TypeEasy connection
Type of SignPanel mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Panasonic CB Series Automotive Relays. Panasonic CB Series high-power automotive relays are high-switching capacity relays with a compact (22 x 26 mm) space-saving housing and an ISO terminal arrangement. Typical applications include automobiles, construction equipment, and agricultural machinery. Mini ISO terminal arrangement. Compact. High heat resistance. Low temperature rise. Built-in resistor types available.

Ulasan Produk

Tidak ada ulasan