IDEC XW1E-BV411M-R

Sebelum PPN:
Rp579.900
Spesifikasi
AppearanceLarge (DIA40) button
Button ColorRed
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Main Contact1b
Mass (g)72
MaterialGold on silver, crossbar contacts
Protection ClassFront panel: IP65 (IEC 60529)
Rated Insulation Voltage (V)250
SpecificationWith electric shock prevention cover
Terminal ShapeM3 screw terminal
Type of IlluminationNon-illuminated type
Vibration Resistance (Destruction)10 to 500Hz, single amplitude 0.35mm, acceleration 50m/s2
Vibration Resistance (Malfunction)10 to 500Hz, single amplitude 0.35mm, acceleration 50m/s2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan