IDEC XA1E-BV311-R

Sebelum PPN:
Rp559.900
Spesifikasi
AppearanceMedium size (DIA29) button
Button ColorRed
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Main Contact1b
Mass (g)23
MaterialGold on silver, crossbar contacts
Protection ClassIP65(IEC 60529)
Rated Insulation Voltage (V)300 (lighting part is 60V)
Terminal ShapeSolder terminal
Type of IlluminationNon-illuminated type
Vibration Resistance (Destruction)10 to 500Hz, single amplitude 0.35mm, acceleration 50m/s2
Vibration Resistance (Malfunction)10 to 500Hz, single amplitude 0.35mm, acceleration 50m/s2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan