IDEC S series terminal block

Sebelum PPN:
Rp35.900 - Rp179.900
Spesifikasi
Rated Insulation Voltage (V)800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No tools or ferrules are required when wiring. Wiring is as simple as inserting the stripped KIV wire into the terminal block's connection port.
The wire cross section is 2.5mm2 type and can connect wires from 0.5mm2 to 2.5mm2.
Rated voltage 800V, rated current 24A
Compatible with Push-in A series and can be used in combination. Accessories such as transition fittings and stop fittings can be used.

Ulasan Produk

Tidak ada ulasan