IDEC HW series selector switch

Sebelum PPN:
Rp289.900
Spesifikasi
Button ColorBlack
Contact Configuration2a
Contact MaterialSilver contacts
Notch Angle (°)60
Number of Notches2
Operationheavy
Operation MechanismLever type handle
Operation Methodselector switch
Protection ClassIP65
ShapeSeparate type
Terminal ShapeScrew (M3.5)
Type of OperationRight return

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Integrated terminal cover, finger protection for maximum safety. Rolling contact, rake processing contact that self-cleans the contact part.
It is also equipped with a two-point pushbutton switch that enables the three functions of two independently operating pushbutton switches and indicator lights to be installed in a single hole.
Equipped with various voltages to meet worldwide needs.

Ulasan Produk

Tidak ada ulasan