IDEC Flash silhouette LB series selector switch

Sebelum PPN:
Rp499.900 - Rp599.900
Spesifikasi
Contact Configuration2c
Contact MaterialGold contacts (gold on silver, crossbar contacts)
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Operation MechanismLever type
Operation MethodSpring return type
Protection ClassIP65
Rated Insulation Voltage (V)250
Storage Temperature (°C)-30-80 (no icing)
Terminal ShapeSoldering tab terminal
Vibration Resistance (Destruction)5-55Hz, single amplitude 0.5mm
Vibration Resistance (Malfunction)5-55Hz, single amplitude 0.5mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stylish design with a bezel height of 2 mm. The operation panel surface with less unevenness creates a sharp effect on the entire panel.

Ulasan Produk

Tidak ada ulasan