RS PRO Wall box RS Pro 700 x 500 x 260mm

Sebelum PPN:
Rp9.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
External Height = 700 mm External Width = 500 mm External Depth = 260mm External Dimensions = 700 x 500 x 260mm Body Material = Steel Transparent Door = N IP Degree of Protection = IP66 Chassis Plate = Y Door Lock Type = Double Lock System Ground Plate = Y Color = Gray Fixing Kit = Y Standards = RoHS Compliant Enclosure, Door Mounting Plate, Lock (1, 2 or 3), Hold Plate, Sealing Gasket and Fixing Accessories. IP66 Sheet Steel Wall Boxes. Steel wall box products with IP66 and IK10 protection are ideal for industrial applications. Matte finish with polyester epoxy powder coating, color pebble gray RAL 7032. IP66 protection against dust and strong water jets IK10 protection against mechanical impact Polyester epoxy powder-coated finish RAL 7032 1.2 mm or 1.5 mm thick (depending on size) sheet steel enclosure and door 1.5 mm or 2.0 mm thick ( depending on size) zinc coated steel mounting plate

Ulasan Produk

Tidak ada ulasan