RS PRO USB connector, USB3.0, female RS PRO, number of ports: 2

Sebelum PPN:
Rp859.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male / Female: Female * Mounting type: Panel mount * Terminal method: Solder * USB version: 3.0 * Body orientation: Horizontal * Number of ports: 2 * RS Pro XLR dual USB socket. RS Pro delivers this dual USB 2.0 / The USB 3.0 compliant socket fits into one space-saving general purpose XLR receptacle. Fits in industry standard panel cutouts and is ideal for maximizing panel packing density. The output connection header pins are designed for easy soldering to the board or connection with a header cable. Each model boasts high reliability and excellent quality.

Ulasan Produk

Tidak ada ulasan