RS PRO USB connector, USB2.0, female RS PRO, number of ports: 1

Sebelum PPN:
Rp429.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male / Female: Female * Mounting type: Panel mount * Terminal method: Feedthrough * USB version: 2.0 * Body orientation: Straight * Number of ports: 1 * Series: FT * RS XLR format USB adapter. Reliable RS brand deliver. Yes, this USB feedthrough connector allows you to connect / adapt different USB types through a sturdy panel mount connection. This connector is designed to fit in a standard XLR format chassis. Suitable for wall outlets and rack mounting, this XLR format USB adapter is a useful tool for connecting your own configurations with standard wiring. Commonly used in digital recording studios and network racks. Features and benefits. Fits standard XLR cutouts Can be mounted on front or back Space saving with low profile back. Part number: 898-7602 898-7602 is a USB 2.0 AB feedthrough connector with countersunk screw holes It is attached. Part number: 898-7605 898-7605 is a USB 2.0 AB feedthrough connector. Part number: 874-1197 874-1197 is a USB 3.0 AA feedthrough connector with countersunk head screw holes. Part number: 874-1235 874-1235 is a USB 3.0 AA feedthrough connector. Part number: 874-1190 874-1190 is a USB 3.0 BA feedthrough connector with countersunk head screw holes. Part number: 874-1239 874-1239 is a USB 3.0 BA feedthrough connector. Stock number; 874-1194 874-1194 is a USB 2.0 BA feedthrough connector with countersunk head screw holes. Part number: 874-1248 874-1248 is a USB 2.0 BA feedthrough connector. Part number: 874-1204 874-1204 is a USB 2.0 AA feedthrough connector with countersunk head screw holes. Part number: 874-1241 874-1241 is a USB 2.0 AA feedthrough connector.

Ulasan Produk

Tidak ada ulasan