RS PRO USB connector (Type A), USB2.0, female RS PRO, number of ports: 1

Sebelum PPN:
Rp1.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male/Female: Female *Mounting type: Panel mount *Terminal method: Plug-in *USB version: 2 *Body orientation: Straight *Number of ports: 1 *Rated current: 1.5A *Rated voltage: 500 V ac *Series: GTC Sealed * Series number: GTC closed type * Contact material: Copper alloy * Operating temperature Min: -40°C * Operating temperature Max: +105°C * RS Pro waterproof metal USB-A panel mounting jack. Delivered by the reliable RS Pro brand. It is a series of excellent quality waterproof metal USB-A connector series. This IP68 panel mount jack features gold-plated copper alloy contacts housed in a nickel-plated copper alloy shell. Moreover, a strict weather resistance grade is realized with a red silicon O-ring, and interference is shielded with an EMI shield plate. This IP68 panel mount jack is suitable for applications where dust/water proofing is essential. Features and Benefits:. IP68 Grade Metal Construction Rugged Design RoHS Compliant. Applications. Wireless Outdoor AP Medical Equipment GPS Industrial PC Outdoor LED Display Military Equipment

Ulasan Produk

Tidak ada ulasan