RS PRO USB connector (type A), female RS Pro

Sebelum PPN:
Rp3.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Mounting Type = Flange Mount IP Ingress Rating = IP65 Current Rating = 2.1A Series = GTC Sealed Series Number = GTC Sealed Contact Material = Copper Alloy Minimum Operating Temperature = -40°C Operating Temperature Max = +105°C RS Pro Waterproof USB-A Panel Mount Jack. RS Pro's range of superior quality waterproof USB-A panel mount jacks. This series of IP65 / 67 panel mount jacks are made with rugged reinforced materials and are ideal for outdoor applications. The series features two USB-A receptacle integrated sealing caps and is available in standard mounting, coupler and square flange types. All models boast high reliability and excellent quality. Features and Benefits: IP65 / 67 rated Rugged construction RoHS compliant Applications Automotive Marine Industrial lighting Military P/N 111-6749 111-6749 - Standard USB-A panel mount jack - Diplock P/N 111-6753 111-6753 - Square flange dual USB-A receptacle and integrated cap Part number 111-6754 111-6754 - Square flange dual USB-A receptacle integrated cap and 2 m cable Part number 111-6759 111 -6759 - Standard USB-A Panel Mount Jack Coupler P/N: 111-6760 111-6760 - Standard USB-A Panel Mount Jack - Dip Screw

Ulasan Produk

Tidak ada ulasan