RS PRO USB adapter, USB2.0, female RS Pro, number of ports: 1

Sebelum PPN:
Rp599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Mounting Type = Panel Mount Termination Method = Plug-in USB Version = 2.0 Body Orientation = Straight Number of Ports = 1 Series = FT Contact Material = Metal RS XLR Format USB Adapter, Metal. Brought to you by the trusted RS Pro brand. This metal USB feedthrough connector allows you to connect/adapt different USB types through a sturdy panel mount connection. This connector is designed to fit into a standard XLR format chassis. Suitable for wall outlets and rack mounting, this XLR format USB adapter is a useful tool for connecting your own configurations with standard wiring. Commonly used in digital recording studios and network racks. FEATURES & BENEFITS Fits into standard XLR cutout Can be mounted from the front or back Low profile back saves space Part number: 907-5621 The 907-5621 is a metal USB 3.0 AA feedthrough connector with countersunk head screws. It has a hole. Part number 907-5624 907-5624 is a metal USB 3.0 BA feedthrough connector with countersunk screw holes. Part number 907-5628 907-5628 is a metal USB 2.0 BA feedthrough connector with countersunk screw holes. Part number 907-5630 907-5630 is a metal USB 2.0 AB feedthrough connector with countersunk screw holes. Part number 907-5637 907-5637 is a metal USB 2.0 BA feedthrough connector with countersunk screw holes. Part number: 916-0215 916-0215 is a metal USB 3.0 AA feedthrough connector. Part number: 916-0224 916-0224 is a metal USB 3.0 BA feedthrough connector. Part number: 916-0227 916-0227 is a metal USB 2.0 BA feedthrough connector. Part number: 916-0221 916-0221 is a metal USB 2.0 AA feedthrough connector. Part number: 916-0230 916-0230 is a metal USB 2.0 AB feedthrough connector.

Ulasan Produk

Tidak ada ulasan