RS PRO UHF connector RS Pro male straight standard 50Ω

Sebelum PPN:
Rp549.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Male Body Orientation = Straight Termination Method = Solder Mount Type = Cable Mount Size = Standard Body Plating = Silver Cable Type = URM 67 Impedance = 50Ω Operating Frequency = 300MHz Contact Plating = Silver Contact Material = Brass RS 50Ω RF UHF Coaxial UHF Twist On-Plug Connectors. RS 50 Ω RF coaxial UHF twist-on plug connectors have solder terminations, silver-plated brass bodies, and silver-plated center contacts. This RF coaxial UHF plug connector is ideal for use with RG213/U RF coaxial cable.

Ulasan Produk

Tidak ada ulasan