RS PRO Thermal interface sheet RS Pro thickness 2mm, 150 x 150mm

Sebelum PPN:
Rp6.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Dimensions = 150 x 150mm Thickness = 2mm Length = 150mm Width = 150mm Thermal conductivity = 8W/m K Material = Silicone Minimum operating temperature = -55°C Maximum operating temperature = +200°C Hardness = Shore OO 60 Color = Gray RS Thermal Conductive Silicone Gel Pad. This gel-type silicone thermal pad offers high performance and is available in a variety of thermal conductivity and thickness types. The pads are extremely soft and sticky, making them easy to install and suitable for a wide range of applications. The GCS030GF product is glass filled for enhanced performance. Intended Applications: Displays, lightning protection PDP TV / LCD CCFL / LCD LED display backlighting, LED signs, projectors, new display technologies, etc. Consumer electronics and industrial electronics Mobile phones, telecom base stations, laptops Tops, notebooks, computer servers, handheld game consoles, memory modules, CPU modules, amplifiers, batteries, DC-DC converter power supplies, etc. Automotive electronics Engine management, electronic suspension, braking systems, communication/multimedia systems, convenient and comfortable Functionality, vehicle lighting, vehicle control, hybrid vehicle battery temperature management, electric vehicle temperature management, etc. Features: Very soft Highly compressible Excellent thermal conductivity Conformable, highly compressible Natural stickiness Low oil bleed: Long term stability electrical insulation

Ulasan Produk

Tidak ada ulasan