RS PRO Stem swivel caster RS Pro

Sebelum PPN:
Rp649.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Wheel Diameter = 50mm Thread Size = M8 Built-in Brake = Y Mounting Type = Threaded Stem Application = Furniture Load Capacity = 50kg Tire Material = Nylon Overall Height = 54mm Axle Height = 15mm Features = Twin Wheels Wheel Width = 39mm Hub Material = Nylon Rotation = Swivel twin nylon wheel casters. Light duty, threaded stem, plate-mounted or push-in castors, 30mm, 40mm, 50mm wheels made of nylon 6 with or without brakes 30mm diameter casters 28m x 28mm plate-mounted, fixed 18 x 18mm dia. 40/50mm casters 38m x 38mm plate mounted, fixed center 25.4 x 25.4mm

Ulasan Produk

Tidak ada ulasan