RS PRO Spring plunger RS Pro M4

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type = Spring Plunger Body Material = Stainless Steel Thread Size = M4 Length = 9.8mm Ball Diameter = 2.5mm Ball Spring Plunger. Perfect for when you need it Threaded body with slot for driver Available in black oxide finish and stainless steel. Both have hard steel balls. Black oxide treatment type is sold in units of 10 pieces/bag, and stainless steel type is sold in units of 5 pieces/bag.

Ulasan Produk

Tidak ada ulasan