RS PRO Spring kit RS Pro Stainless steel Compression, expansion, torsion Spring amount 225

Sebelum PPN:
Rp3.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Material = Stainless Steel Spring Type = Compression, Expansion, Torsion Spring Volume = 225 Maximum Length = 13.75 mm, 45 mm, 76.2 mm Minimum Diameter = 2.32 mm, 3.5 mm, 7.5 mm Minimum Length = 14 mm, 18.3 mm, 31.75 mm Compression and tension springs are right-handed, torsion springs are left-handed. Stainless Steel Spring Kit. A kit of high quality stainless steel wire springs according to DIN17224 No.14310 or BS2056 EN58A, housed in a plastic storage box, showing spring size and box layout.

Ulasan Produk

Tidak ada ulasan