RS PRO SMB connector RS Pro, Plug, Right angle, 50Ω

Sebelum PPN:
Rp329.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Male Body Orientation = Right Angle Termination Method = Crimp Mounting Type = Cable Mount Size = Subminiature Body Plating = Gold Cable Type = RG174 A/U Impedance = 50Ω Junction Type = Quick Connect, Quick Disconnect Operating Frequency = 4GHz Contact Plating = Gold Contact Material = Beryllium Copper Series = R24 RS 50 Ohm SMB RF Coaxial Right Angle Crimp Plug. 50 Ohm SMB RF Coaxial Right Angle Plug Connector with crimp cable termination. This 50 Ohm SMB RF coaxial crimp plug has a gold plated brass body, crimp ferrule and center contact to accept RG174U type RF coaxial cable.

Ulasan Produk

Tidak ada ulasan