RS PRO SMB connector RS Pro, jack, straight, 50Ω

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Body Orientation = Straight Termination Method = Solder Mount Type = Surface Mount Size = Subminiature Body Plating = Gold Impedance = 50Ω Junction Style = Snap-on Operating Frequency = 4GHz Contact Plating = Gold Contact Material = Brass SMB Straight Jack. Reliable RS Brought to you by the Pro brand, a series of 50 Ohm straight surface mount SMB connectors. This SMB jack has a gold plated brass body and gold plated brass contacts. This high quality range of SMB connectors are designed for DC to 4 GHz. Mainly used for connecting inner board assemblies in equipment. A range of SMB connectors feature a snap-on coupler connection and have a 6.35 mm flange.

Ulasan Produk

Tidak ada ulasan