RS PRO SMA coaxial connector RS Pro, plug, straight, reverse, contact: gold-plated

Sebelum PPN:
Rp399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Male Mounting Type = Cable Mount Body Orientation = Straight Cable Type = RG58/U Termination Method = Crimp Polarity = Reverse Operating Frequency = 0 -> 12.4 GHz, 0 -> 18 GHz Body Plating = Gold Size = Subminiature Contact Plating = Gold Reverse Straight cable plug. Reverse polarity SMA connector has the same performance characteristics as standard SMA, but the pins and sockets are reverse type Used with RF coaxial cable type RG58/U, 0.85 mm diameter. Derivatives are shown to be reverse polarity SMA males.

Ulasan Produk

Tidak ada ulasan