RS PRO Signal conditioner RS PRO DIN300

Sebelum PPN:
Rp6.799.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Input type: Voltage, Output type: Current, Signal conditioner type: Isolated, Input range: 4 -> 20 mA, Output range: 4 -> 20 mA, Power supply voltage: 24 -> 230 V ac, Mounting type: DIN rail, Sensor Compatibility: RTD, thermocouple, operating temperature Min: -20°C, operating temperature Max: +60°C, module type: Converter, trip settings are set by links on the board in this unit. Four units, such as a signal isolator/converter, isolate the signal by an optical isolation hybrid circuit. The 0-10 V dc / 4-20 mA and 4-20 mA / 0-10 V dc units convert process signals into specified standard transmission voltage signals or current signals. Signal Conditioning Unit. RS Pro single or dual trip amplifiers have the ability to configure each trip to set alarm conditions above (high trip) or below (low trip) setpoint. With this relay, it is possible to switch from energization to energization (fail safe) or from energization to energization (non-fail safe) depending on the alarm condition. Dual-supply voltage operation 2-color LED status display Adjust the "trip level" on the front panel. 3-port isolation is achieved by supplying power to the input stage and output stage from the independent secondary side of the power transformer Dual supply voltage operation " Power on" LED display

Ulasan Produk

Tidak ada ulasan