RS PRO Sensor box RS PRO

Sebelum PPN:
Rp1.799.900 - Rp6.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Compatible connector: 5-pin M12, Number of ports: 4, Number of positions: 5, Connector size: M12, Control cable connector: M12, Cable length: 5m, RS M12 splitter box. Reliable RS brand splitter for M12 connection leads. Boxes are used in sensors and automation equipment. Outstanding environmental protection, these I/O junction boxes are suitable for harsh industrial environments. Features and benefits: Nickel-plated brass contacts MODBUS and Zigbee wireless models have IP55 rating protection Wired and terminal block models have IP65/IP67 rating protection PBT plastic housing Operating temperature: 0 -> 55 °C Supply voltage: 24 V dc + 10% Neoprene o-rings. This family of products includes: Part number; 877-1173 877-1173, 4-port junction box with terminal block Part number; 877-1176 877-1176, 4-port junction box with 5 m wire connection Part number; 877-1179 877-1179, 4-port with 10 m wire connection Junction box part number; 877-1182 877-1182, 8 port with 10 m wire connection Junction box part number; 877-1185 877-1185, 8 port with terminal block Junction box part number; 877-1218 877-1218, 6 port with terminal block Junction box part number; 877-1220 877-1220, 6-port junction box for 10 m wire connection Part number; 877-1224 877-1224, 8-port junction box for 5 m wire connection Part number; 877-1227 877-1227, 5 m wire Connection compatible 6-port junction box part number; 877-1230 877-1230, 6-port junction box with terminal block part number; 877-1233 877-1233, 4-port junction box with Zigbee wireless communication part number; 877-1236 877-1236, MODBUS communication 4-port junction box with part number: 877-1249 877-1249, 8-port junction box with MODBUS communication

Ulasan Produk

Tidak ada ulasan