RS PRO RS PRO, Terminal, Phosphor Bronze, White, 1.32mm

Sebelum PPN:
Rp869.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 1.32mm White Test TerminalThis RS PRO test terminal is suitable for securing test probes and discrete wires.
It can be used in a variety of environments, including electronic devices such as speaker cables and amplifiers, as well as measuring instruments for research and industry.
This terminal post is for PCBs with a 1.32 mm diameter hole.
The terminal posts feature a strong spring action to prevent damage to the through-holes and ensure a firm hold in the holes during soldering.
White borosilicate glass beads withstand high temperatures.
Additionally, the pre-soldered phosphor bronze terminals make soldering quick and easy.
Terminal Post paper is RoHS (Restriction of Hazardous Substances) compliant as it contains less than 0.1% of hazardous substances.
It also meets the requirements of ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 static control standards.
Features and Benefits. Phosphor bronze body material. Insulated. White. 1.32mm hole diameter. Compliant with ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 electrostatic control standards. RoHS (Restriction of Hazardous Substances) compliant. RS PRORS PRO is our own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Color = White Hole diameter = 1.32mm
Insulation = Yes Body Material = Phosphor Bronze

Ulasan Produk

Tidak ada ulasan