RS PRO RS PRO, terminal block housing

Sebelum PPN:
Rp899.900 - Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IP Protection Rating: IP44 Series: TH110 Material: Nylon Mounting Type: Cable Mount Number of Contacts: 3 Operating Temperature Max: +125°C Operating Temperature Min: -20°C Terminal Housing 3-Pole. In-line terminal box with E, L, and N poles clearly marked Integral strain relief clamps and rubber grommets Rated at 450V, 17.5A max., wire csa 1.5mm2 Versions available with or without fixing ring Current rating 17.5A

Ulasan Produk

Tidak ada ulasan