RS PRO RS PRO, SMA jack PCB mount Female, male, straight solder

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male/Female: Female, Male Mounting Type: PCB Mount Body Orientation: Straight Terminal Method: Solder Polarity: Normal Bulkhead: None Impedance: 50Ω Operating Frequency: 38GHz Operating Temperature Min: -65°C Operating Temperature Max: +165°C Junction Type : Screw series: SSMA Battery type: Standard Rated voltage: 250 V

Ulasan Produk

Tidak ada ulasan