RS PRO RS PRO, Sensor Actuator Cable, Number of Cores: 5

Sebelum PPN:
Rp859.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro M12 Female to M12 Male Cable From the trusted RS Pro brand comes a new range of M12 cable assemblies commonly used in sensors and automation equipment.
These M12 5-core connector cable assemblies feature secure female-to-male ends and advanced environmental protection, making them ideal for secure, reliable data transfer.
Why choose these cable connectors? RS Pro M12 connectors are manufactured from high quality materials and come in a 5 pin configuration, M12 female to M12 male straight connector.
The connector cable is made of durable nickel-plated brass housing material with gold plating.
Comes with neoprene O-ring carrier.
Both are rated at 60 V, 4 A and are available in lengths of 2 m or 5 m.
Features and Benefits. M12 female to M12 male. Cable type: 5-core PVC multi-strand. Brass nickel-plated coupling nut. Cable length: 2 m or 5 m. Sheath color: Black. IP67 material specifications. Grip material: PU. Contact: Cu-Zn. Wire cross-section: 0.75 sq mm. Contact plating: Gold flash. Contact carrier: Nylon 66. Grip color: Black. Coupling nut: Brass nickel-plated. General specifications. Rated current: 4 A. Voltage: 60 V. Operating temperature range: -25 °C to +75 °C. Insulation resistance: 100 MΩ. RS Pro M12 female to M12 male cable connector. Female/male, M12, 5 cores, 2 m length. RS part number (: 206-4939): 206-4939. Female/male, M12, 5 cores, 5m length, RS part number (: 206-4940): 206-4940ApplicationsIndustrial automation, Automation controls, Hydraulic equipment, Pneumatic products and lift stationsWhy choose RS PRO for your cable connectors?RS PRO is a manufacturer's own brand and offers a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
Specification
Series = CDF
Number of cores = 5
Sheath material = PVCm
Connector 1 = M12
Connector 2 = M12
Coding = A
Rated current = 4A
Protection class = IP67
Outer diameter = 6.5mm

Ulasan Produk

Tidak ada ulasan