RS PRO RS PRO, Sensor Actuator Cable, Number of Cores: 4

Sebelum PPN:
Rp849.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro M8 single-ended cable assembly for LED output displays, 2 m Introducing the RS Pro cable products ideal for industrial sensors and automation equipment.
The cable has a secure coupling nut and a free-end connection that is partially stripped on one side to allow for flexible connection, and has a convenient LED output indication for easy visual inspection.
The 2m PUR multi-strand cable is extremely durable, protects the inner wires, and is easy to install, making it the perfect solution when secure and reliable data transfer is required.
Features and Benefits: This high performance RS PRO cable comes with an M8 connector and is designed with a partially stripped free end connection with a brass nickel plated coupling nut for flexible connection. The wires are unterminated.
With an insulation resistance of less than 100 MΩ, the 2m PUR cable is extremely durable and ideal for use in harsh environments where there is exposure to extreme temperatures and UV rays, or where contact with chemicals or oils may occur. Quick and easy installation makes it easy to use, saving valuable installation time. Additionally, it features a two-colour LED indicator to quickly check the status of the cable. This type of industrial cable is ideal for sensing and measurement applications in industrial environments. Applications: Industrial automation cable assemblies are versatile products that supply power to peripheral devices such as machines and sensors.
They are generally designed to withstand extreme temperature changes, moisture, chemicals, oil, UV exposure, and wear and abrasion caused by mechanical vibrations, while providing reliable protection for the internal wires.
Most common applications for this type of cable assembly: Aerospace and aviation Construction machinery and industrial engineering Industrial automation and manufacturing Why choose RS PRO? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Series = CBF12
Number of cores = 4
Length = 2m
Connector 1 = M12
Connector 2 = Unterminated

Ulasan Produk

Tidak ada ulasan