RS PRO RS PRO, Sensor Actuator Cable, Number of Cores: 4

Sebelum PPN:
Rp1.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro M12 Connector Cable Assembly, 2m Introducing RS Pro cable products ideal for industrial sensors and automation equipment.
This cable is designed with a secure coupling nut and male-to-female connection for flexible connection.
The 2m PVC multi-strand cable is extremely durable, protects the internal wires, and is easy to install, making it the perfect solution when you need secure, reliable data transfer.
Features and Benefits: This high performance RS PRO cable is supplied with M12 connectors and features brass nickel plated male to female coupling nuts for flexible connection. Wires are unterminated.
Insulation resistance is less than 100 MΩ The 2m PVC cable is extremely durable, making it ideal for use in environments where it is exposed to extreme temperatures, UV rays, or where it may come into contact with chemicals or oils Quick and easy installation makes it easy to use, saving valuable installation time This type of industrial cable is best suited for sensing Suitable for measurement applications in industrial environments Compatible with CANopen and DeviceNet systems Applications: Industrial automation cable assemblies are versatile products that supply power to machines and peripherals such as sensors.
They are generally designed to withstand extreme temperature changes, moisture, chemicals, oil, UV exposure, and wear and abrasion caused by mechanical vibrations, while providing reliable protection for the internal wires.
Most common applications for this type of cable assembly: Aerospace and aviation Construction machinery and industrial engineering Industrial automation and manufacturing Why choose RS PRO? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Number of cores = 4
Outer coat color = purple m
Connector 1 = M12
Connector 2 = M12
Shielded/Unshielded = Shielded Rated Voltage = 60 V
Protection class = IP67
Conductor configuration = 7/0.2 mm°C

Ulasan Produk

Tidak ada ulasan