Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Male M8 Cable Connector Assembly From the trusted RS PRO brand comes a new range of M8 cable assemblies commonly used in sensors and automation equipment.
It has high environmental protection performance and is ideal for industrial use.
These M8 connector cable assemblies are available with male connectors, unterminated and partially stripped. RS PRO cable assemblies are the ideal solution when you need secure and reliable data transfer.
Features and Benefits. The wires are unterminated and therefore partially stripped. Cable type: 4-core PVC multi-strand. Brass nickel-plated coupling nut. Cable length: 2 m or 5 m. Sheath color: Black. Material Specifications. Grip material: PU. Contact Cu-Zn. Contact plating: Gold flash. Contact carrier: Nylon 66. Grip color: Black. Coupling nut: Brass nickel-plated. General Specifications. Rated current: 4A. Voltage: 30V. Operating temperature range: -25°C to +75°C. Insulation resistance: 100MΩ. RS Pro Male M8 Cable Connector Assembly Options. Male, M8, 4 cores, 2 m length, RS part number: 206-4937. Male, M8, 4 cores, 5 m length, RS part number: 206-4938 : 206-4938 Applications Industrial automation Automation controls Cranes Hydraulics Pneumatics and lift stations Why choose RS PRO for your cable assemblies? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
It has high environmental protection performance and is ideal for industrial use.
These M8 connector cable assemblies are available with male connectors, unterminated and partially stripped. RS PRO cable assemblies are the ideal solution when you need secure and reliable data transfer.
Features and Benefits. The wires are unterminated and therefore partially stripped. Cable type: 4-core PVC multi-strand. Brass nickel-plated coupling nut. Cable length: 2 m or 5 m. Sheath color: Black. Material Specifications. Grip material: PU. Contact Cu-Zn. Contact plating: Gold flash. Contact carrier: Nylon 66. Grip color: Black. Coupling nut: Brass nickel-plated. General Specifications. Rated current: 4A. Voltage: 30V. Operating temperature range: -25°C to +75°C. Insulation resistance: 100MΩ. RS Pro Male M8 Cable Connector Assembly Options. Male, M8, 4 cores, 2 m length, RS part number: 206-4937. Male, M8, 4 cores, 5 m length, RS part number: 206-4938 : 206-4938 Applications Industrial automation Automation controls Cranes Hydraulics Pneumatics and lift stations Why choose RS PRO for your cable assemblies? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
SpecificationSeries = CBM
Number of cores = 4
Length = 2m
Connector 1 = M8
Connector 2 = Unterminated
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
