RS PRO RS PRO, Sensor Actuator Cable, Number of Cores: 4

Sebelum PPN:
Rp939.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro M12 3-Pole Y Splitter Introducing the RS Pro Y splitter adapter, a highly flexible solution ideal for use in industrial applications.
This adapter has an unshielded A-code connector.
This allows you to connect two sensor-actuator cables and output them on a single M12 connection.
Additionally, the connector is IP67 rated, making it extremely durable and protecting the internal connections.
It's the perfect solution when you need a rugged, reliable connection in harsh environments.
Features and Benefits: This high performance RS Pro Y splitter adapter has a connector that feeds one M12 output Compatible with a range of industry standard connections, providing reliable, intelligent communication and optimum connectivity This highly durable connector is rated IP67 and is ideal for use in environments where exposure to extreme temperatures, UV rays or moisture, or where contact with chemicals or oils may occur Quick and easy installation makes it easy to use, saving you valuable installation time This type of adapter is ideal for industrial applications Applications: Industrial circular connector adapters are heavy duty and versatile products.
Transmits data, electrical signals, or power to machines and peripherals such as sensors and actuators.
They are generally designed to withstand extreme temperature changes, moisture, chemicals, oil, UV exposure, and wear and abrasion caused by mechanical vibrations, while providing reliable protection for the internal wires.
These types of industrial connectors are primarily used in:
Instrumentation Process Control Robotics Assembly Line and Manufacturing Factory Automation Industrial Production and Automation Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Series = 01BPVC
Number of cores = 4
Sheath material = TPUm
Connector 1 Gender = Male Connector 2 Gender = Female Shielded/Unshielded = Unshielded Rated Current = 4 A
Protection class = IP67
Insulation = Nylon

Ulasan Produk

Tidak ada ulasan