RS PRO RS PRO, Sensor Actuator Cable, Number of Cores: 3

Sebelum PPN:
Rp469.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Male M8 Cable Connector Assembly From the trusted RS PRO brand comes a new range of M8 cable assemblies commonly used in sensors and automation equipment.
It has high environmental protection performance and is ideal for industrial use.
These M8 connector cable assemblies come unterminated and partially stripped with male and female connectors. RS Pro cable assemblies are the perfect solution when you need safe and reliable data transfer.
Features and Benefits. Wires are unterminated and therefore partially stripped. Cable type: 3-core PVC multi-strand. Neoprene O-ring. Brass nickel-plated coupling nut. Cable length: 5m. Sheath colour: Black. Materials Specifications. Grip material: PU. Cu-Zn. Contact plating: Gold flash. Contact carrier: Nylon 66. Grip colour: Black. Coupling nut: Brass nickel-plated. Operating temperature range: -25°C to +75°C. Insulation resistance: 100MΩ. IP67. RS Pro M8 Cable Connector Assembly Options. Female M8: RS Part Number: 206-4935. Male M8: RS Part Number: 206-4936. Applications: Industrial automation, automation controls, cranes, hydraulics, pneumatics and lift stations. RS Pro Cable Assemblies Why choose RS PRO? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
Specification
Series = CBF
Number of cores = 3
Length = 5m
Connector 1 = M8
Connector 2 = Unterminated

Ulasan Produk

Tidak ada ulasan