RS PRO RS PRO, Sensor Actuator Cable, 26 AWG, 8 Cores

Sebelum PPN:
Rp4.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro M12 Cat6a Connector Cable Assembly (5m) Introducing RS Pro cable products ideal for industrial sensors and automation equipment.
The cable is designed with a secure coupling nut and male-to-male x-cord connection for flexible connection.
The 5m PVC multi-strand cable is extremely durable, protects the internal wires, and is easy to install, making it the perfect solution when you need secure, reliable data transfer.
Features and Benefits: This high performance RS PRO cable comes with an M12 connector and uses a brass nickel-plated coupling nut male-to-male connection for flexible connection IP67 dust and water resistance rating and an insulation resistance of less than 100M Ohms The 5m PVC cable is extremely durable, making it ideal for use in environments where it may be exposed to extreme temperatures, UV rays, or come into contact with chemicals or oil Quick and easy installation makes it easy to use, saving you valuable installation time This type of industrial cable is ideal for sensing Suitable for measurement applications in industrial environments Data transfer rates up to 10 Gbit/s Applications: Industrial automation cable assemblies are versatile products that supply power to peripheral devices such as machines and sensors.
They are generally designed to withstand extreme temperature changes, moisture, chemicals, oil, UV exposure, and wear and abrasion caused by mechanical vibrations, while providing reliable protection for the internal wires.
Most common applications for this type of cable assembly: Aerospace and aviation Construction machinery and industrial engineering Industrial automation and manufacturing Why choose RS PRO? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Number of cores = 8
Coat color = Teal
Connector 1 Orientation = Right Angle Connector 2 Gender = Male Coding = X
Shielded/Unshielded = Shielded Rated Voltage = 60 V
Protection class = IP67
Conductor material = Copper °C

Ulasan Produk

Tidak ada ulasan