RS PRO RS PRO, Sensor Actuator Cable, 23 AWG, Number of Cores: 4

Sebelum PPN:
Rp879.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Cable RS Pro M8 female right angle cable connector has a rated voltage of 30V and a rated current of 4A.
It has zinc-copper alloy gold-plated contacts and a high level of environmental protection.
The connector comes unterminated, partially stripped from one end and fitted with a secure coupling nut, making it an ideal solution for safe and reliable data transfer.
Features and Benefits Cable Length: 5 m Insulation Resistance: 100MΩ min. Neoprene O-ring Brass nickel-plated coupling nut LED status indicator Operating Temperature Range: -25°C to 75°C Jacket Material: 4-core PVC multi-strand Cable Diameter: 4.8 ± 0.1 mm Applications Sensors Automation Equipment Industrial Certifications IP67 CE Certified TUV Certified
Feature
Specification
Cross-sectional area = 0.25 mm2
Sheath material = PVCm
Connector 1 = M8
Connector 2 = Raw termination Current rating = 4 A
Protection class = IP67
Cable type = multi-core mm

Ulasan Produk

Tidak ada ulasan