RS PRO RS PRO, Sensor Actuator Cable, 23 AWG, 3 Cores

Sebelum PPN:
Rp729.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Connector AssemblyRS Pro pre-wired connector assembly features an angled M8 female connection on a 3 core PVC multi-strand cable.
The connector has a voltage rating of 30V and a current rating of up to 4A per contact.
The connector grip body is polyurethane with a brass nickel plated coupling nut and neoprene O-ring.
Features and Benefits Cable length is 5 m Insulation resistance min. 100M ohms PNP output type Status indicator Wires are unterminated and partially exposed for use in automation and sensor equipment Industrial machinery Certification IP67
Feature
Specification
Number of cores = 3
Sheath material = PVCm
Connector 1 = M8
Connector 2 = Raw termination Current rating = 4 A
Protection class = IP67
Operating temperature range: -25 to +75°Cmm

Ulasan Produk

Tidak ada ulasan