RS PRO RS PRO, Sensor Actuator Cable, 22 AWG, Number of Cores: 4

Sebelum PPN:
Rp3.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro M12 - Straight 4 Pin D-Code Connector Cable Assembly, 10m The RS Pro range of shielded M12 D-code connector cable assemblies are ideal for industrial sensors and automation equipment.
Durable shielded green cable with M12-D code connector.
This allows for flexible connectivity.
The 10m PVC Cat5e cable is extremely durable, protects the internal wires, and is easy to install, making it the perfect solution when you need secure and reliable data transfer.
Features and Benefits: This high performance RS PRO cable comes with an M12-D code connector and is designed with a durable brass coupling nut to ensure a secure fit It is dust and water resistant to an IP67 rating and has an insulation resistance of less than 100 megohms The 10m PVC cable is extremely durable, making it ideal for use in environments where it may be exposed to extreme temperatures, UV rays, or come into contact with chemicals or oils It is quick and easy to install, making it easy to use and saving valuable installation time This type of industrial cable is best suited to sensing Suitable for measurement applications in industrial environments Maximum data transfer rate: 100 Mbit/s Complies with IEC61076-2-101 standards Applications: Industrial automation cable assemblies are versatile products that supply power to peripheral devices such as machines and sensors.
They are generally designed to withstand extreme temperature changes, moisture, chemicals, oil, UV exposure, and wear and abrasion caused by mechanical vibrations, while providing reliable protection for the internal wires.
Most common applications for this type of cable assembly: Aerospace and aviation Construction machinery and industrial engineering Industrial automation and manufacturing Why choose RS PRO? RS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Series = CDM12
Number of cores = 4
Sheath material = PVCm
Connector 1 = M12
Connector 2 = M12
Coding = D
Shielded/Unshielded = Shielded Current Rating = 4 A
Protection class = IP67
Outer diameter = 6.5mm

Ulasan Produk

Tidak ada ulasan