RS PRO RS PRO, Sensor Actuator Cable, 22 AWG, Number of Cores: 4

Sebelum PPN:
Rp879.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Connector AssemblyRS Pro pre-wired connector assembly is angled and accepts M8 female connections for 4-core PUR multi-strand cable.
The connector has a voltage rating of 30V and a current rating of up to 4A per contact.
The connector grip body is polyurethane with a brass nickel plated coupling nut and neoprene O-ring.
Features and Benefits 2 m cable length Insulation resistance > 100M ohms PNP output type Status indicator Unterminated and partially stripped wire applications Automation and sensor equipment Industrial machinery certification IP67 rating
Feature
Specification
Number of cores = 4
Sheath material = PURm
Connector 1 = M8
Connector 2 = Raw termination Current rating = 4 A
Protection class = IP67
Operating temperature range: -25 to +75°Cmm

Ulasan Produk

Tidak ada ulasan