RS PRO RS PRO, Polycarbonate, Height: 40mm, Depth: 105mm

Sebelum PPN:
Rp429.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Light Grey Hermetically Sealed Polycarbonate Enclosure IP68 IK07 Here we introduce a polycarbonate hermetically sealed general purpose enclosure from the manufacturer's own brand, RS PRO.
Enclosure products are ideal for housing and protecting internal electrical parts and components.
The base and LID of this general purpose protective enclosure are made from PC (Polycarbonate) which provides excellent electrical insulation, corrosion resistance and abrasion resistance.
This durable two-component enclosure comes with a polyurethane gasket and 2 screws.
IP68 protection rating prevents water and dust from entering.
This versatile enclosure also has an IK07 rating, which provides even more impact absorption.
The key lid has a recess that is ideal for keypads or overlays and securely fastens to the base via a threaded brass insert for easy and reliable assembly.
Features and Benefits Made from polycarbonate plastic for excellent scratch and chemical corrosion resistance Light grey colour makes it suitable for general purpose use in a variety of environments IP68 rating prevents water and dust ingress IK07 rating for increased impact resistance Includes polyurethane gasket and 2 screws Threaded brass inserts ensure secure and reliable assembly Holes for mounting keypad or overlay Applications General purpose enclosures are a type of protective case ideal for housing electrical parts and components.
They are manufactured from a variety of materials, including aluminum and plastic, and come in a variety of sizes depending on the application you require.
Polycarbonate general purpose enclosures are commonly used in applications such as:
Remote Control Systems Wireless Devices Keypads Display Boards Entry System Controls FAQ Accessories This RS Pro Durable enclosure is supplied with:
Polycarbonate base and lid LID 4 screws Polyurethane gasket What is an IP rating? The IP (Ingress Protection) level describes the level of protection a material such as an electrical enclosure has against solid objects such as dust, debris and liquids.
The first digit indicates the level of protection against physical intrusion, and the second digit indicates the level of protection against water and other liquids.
Lower IP ratings (such as IP54) limit dust ingress, while higher IP ratings (such as IP78) provide complete dust protection plus a continuous level of protection.
The enclosure is IP68 rated, providing protection against dust ingress and water.
If I change the enclosure, will the IP rating remain the same? Any changes to the enclosure will reduce the IP protection level.
Can I use this enclosure outdoors? This enclosure can be used outdoors as long as it is not submerged in water.
Feature
Specification
Material = Polycarbonate Depth = 105 mm
Height = 40 mm
Width = 70 mm
Dimensions = 105 x 70 x 40mm
IP protection rating = IP68
Color = Gray Lid Color = Gray
IK grade = IK07
Gasket material = Silicone resin

Ulasan Produk

Tidak ada ulasan