RS PRO RS PRO, Polycarbonate, Height: 40mm, Depth: 1,1.3mm

Sebelum PPN:
Rp429.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This light grey hermetically sealed enclosure from RS PRO is for wall mounting and is rated IP68 IK07. Introducing our range of mountable, hermetically sealed general purpose enclosures from RS PRO.
Enclosure products are ideal for housing and protecting internal electrical parts and components.
The base and lid of this general purpose protective enclosure are made from PC (Polycarbonate) for durability, electrical insulation and shock absorption.
This durable two-component enclosure comes with a polyurethane gasket and 2 screws.
IP68 protection rating prevents water and dust from entering.
This high-quality enclosure meets IK07 protection rating and has improved impact absorption properties.
The lid is securely fastened to the base with a brass thread insert, allowing for easy and reliable assembly.
This compact yet versatile enclosure also features mounting tabs, allowing you to attach the enclosure to a wall or other surface.
Features and Benefits Made from polycarbonate for excellent electrical insulation and shock absorption Light grey neutral colour makes it ideal for general purpose use in a variety of environments IP68 rating prevents water and dust ingress IK07 protection protects against excessive impacts Includes silicone gasket and 2 screws Threaded brass inserts ensure secure and reliable assembly Wall mounting tabs allow you to secure the enclosure to a wall or surface Applications General purpose enclosures are a type of protective case ideal for housing electrical parts and components.
They are manufactured from a variety of materials, including aluminum and plastic, and come in a variety of sizes depending on the application you require.
ABS general purpose enclosures are commonly used in applications such as:
Remote Control Systems Wireless Devices Keypads Display Boards Entry System Controls FAQ Accessories This RS Pro Durable enclosure is supplied with:
Polycarbonate base and lid LID 4 screws Silicone gasket What is an IP rating? The IP (Ingress Protection) level describes the level of protection a material such as an electrical enclosure has against solid objects such as dust, debris and liquids.
The first digit indicates the level of protection against physical intrusion, and the second digit indicates the level of protection against water and other liquids.
Lower IP ratings (such as IP54) limit dust ingress, while higher IP ratings (such as IP78) provide complete dust protection plus a continuous level of protection.
The enclosure is IP68 rated, providing protection against dust ingress and water.
If I change the enclosure, will the IP rating remain the same? Any changes to the enclosure will reduce the IP protection level.
Can I use this enclosure outdoors? This enclosure is suitable for outdoor use.
Feature
Specification
Material = Polycarbonate Depth = 1.13 mm
Height = 40 mm
Width = 71.3 mm
Dimensions = 105 x 70 x 40mm
IP protection rating = IP68
Color = Gray Lid Color = Gray Flange = Yes
IK grade = IK07
Gasket material = Silicone resin

Ulasan Produk

Tidak ada ulasan