RS PRO RS PRO, Polycarbonate, Height: 1,05.7mm, Depth: 191.3mm

Sebelum PPN:
Rp2.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Double-Layer Polycarbonate Enclosures Introducing the RS Pro double-layer polycarbonate (PC) general-purpose enclosure range.
They provide a secure enclosure and are ideal for protecting electrical parts and components.
The lightweight and durable enclosure is molded from PC plastic, providing shock absorption and scratch resistance, providing excellent protection for your fragile and expensive equipment.
Each high-quality enclosure is quick and easy to install and can be mounted on any flat surface in a variety of environments.
This cost-effective RS PRO enclosure is an excellent unit providing basic protection, suitable for a wide range of applications and environments where a hermetic seal is not required.
Features and Benefits: Lightweight and durable RS PRO enclosures are the ideal solution for protecting expensive and sensitive electrical parts and components. The enclosures are made from high-quality PC plastic which is shock-absorbing and scratch-resistant, and have a built-in polyurethane gasket, giving them an IP67 rating, fully protecting them from dust, moisture and other foreign objects which can damage expensive and sensitive equipment. The smooth finish makes them easy to clean, preventing dust and debris from settling on the surface, and the enclosure lid has a recess for a keypad or overlay. Each enclosure is quick and easy to install, saving you time and valuable resources for more important tasks. Available in a range of sizes to suit your specification, and in a modern light grey colour, ideal for environments where a neutral colour is required. Assembly is easy as the general purpose enclosure lid attaches with two screws. Includes lid lid, gasket, base and brass lid screws. Applications: General purpose enclosures are units designed to hold a variety of items, ensuring they are stored safely and securely.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
General-purpose enclosures are often used for:
Cable Wire Management IT Servers Solar Oil and Gas Production Food and Beverage Industry Telecommunications Industry What is Ingress Protection? IP ratings classify the degree of protection provided to electrical enclosures against the intrusion of solid objects (including body parts such as hands and fingers), dust, accidental contact, and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? This enclosure is IP67 rated and protected against brief immersion in water, so we do not recommend using it outdoors.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
Specification
Material = Polycarbonate Depth = 191.3 mm
Height = 1.05.7 mm
Width = 240 mm
Dimensions = 191.3 x 240 x 105.7mm
Use Range = ZP2 Flange = None Shield = None Series = ZP2
Gasket material = Polyurethane

Ulasan Produk

Tidak ada ulasan