RS PRO RS Pro, phone plug (male) 3.5 mm

Sebelum PPN:
Rp719.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Male Size = 3.5 mm Type = Jack Plug Body Orientation = Straight Terminal Method = Solder Housing Material = Nylon Color = Black Contact Material = Nickel Silver Alloy Number of Poles = 4 3.5 mm 4 Pole Jack Plug. This 4 Pole 3.5 from RS Pro mm jack plugs are used in military and industrial applications as well as audio and computing applications. With a solid nickel brass plug and a rugged ABS cover, this assembly type jack plug is highly reliable and versatile. Features and Benefits PBT Insulator Cable Mount Not compatible with FC68128 socket

Ulasan Produk

Tidak ada ulasan