RS PRO RS Pro, phone plug (male) 3.5 mm

Sebelum PPN:
Rp669.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Male Size = 3.5 mm Mounting Type = Cable Mount Type = Mono Plug Body Orientation = Straight Contact Plating = Nickel Housing Material = Brass Color = Natural Contact Material = Brass Shielded / Insulated Mono Plug. Brought to you by RS Brand, this 3.5 The mm mono plug is fitted with a molded strain relief. FEATURES AND BENEFITS; P/N < 392-633') 392-633/: Mono shielded jack plug; P/N < 106-868') 106-868/: Mono isolated jack plug

Ulasan Produk

Tidak ada ulasan