RS PRO RS Pro, phone jack (female) 6.35 mm

Sebelum PPN:
Rp539.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Size = 6.35 mm Mounting Type = PCB Mount Type = Jack Socket Body Orientation = Right Angle Termination Method = Solder Contact Plating = Nickel Current Rating = 5A Housing Material = PVC Voltage Rating = 2 kV dc Color = Black Minimum Operating Temperature = -10°C Poles = 3 RS Pro 6.35 mm Female Jack Socket. RS Pro panel mount jack socket series. Each 6.35 mm female jack socket conforms to JISC6560 and is a 3-pole type (stereo). All models boast high reliability and excellent quality. Features and Benefits Solder tag connection (rear mount) Part number 913-1033 913-1033 includes removable washer Withstand voltage >2000 V dc Lifetime >10,000 cycles

Ulasan Produk

Tidak ada ulasan