RS PRO RS Pro, phone jack (female) 6.35 mm

Sebelum PPN:
Rp779.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Size = 6.35 mm Mounting Type = Panel Mount Type = Jack Socket Body Orientation = Right Angle Termination Method = Solder Contact Plating = Gold Current Rating = 5A Housing Material = Nylon Color = Black Series = S4 Contact Material = Silver Alloy Operating Temperature Min = -10°C Pos = 3 RS Pro Panel Mount Sockets. RS Pro gold plated jack socket series. Each model is well designed for the best sound quality in both mono and stereo. With over 10000 mating cycles and a withstand voltage of 2000 V dc, this socket is suitable for a wide variety of environments. All models boast high reliability and excellent quality. Features and Benefits Panel mounting Available in 6.5 mm and 3.5 mm versions

Ulasan Produk

Tidak ada ulasan