RS PRO RS Pro, phone jack (female) 6.35 mm

Sebelum PPN:
Rp549.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Size = 6.35 mm Mounting Type = Panel Mount Type = Jack Socket Body Orientation = Right Angle Housing Material = Nylon Color = Black Number of Positions = 2 6.35 mm Panel Mount Jack Socket. This nylon from the trusted RS Pro brand Right angle jack sockets are designed for 6.35mm jack plugs. This 2 pole socket has an open switch contact. It has solder tabs and nylon nuts and washers. This jack socket can be securely mounted on the panel.

Ulasan Produk

Tidak ada ulasan