RS PRO RS Pro, phone jack (female) 6.35 mm

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Size = 6.35 mm Mounting Type = PCB Mount Type = Monojack Socket Body Orientation = Straight Terminal Method = Through Hole Contact Plating = Silver Current Rating = 3A Housing Material = PA Voltage Rating = 50 V Color = Black Contact Material = Nickel , silver minimum working temperature = -25°C number of poles = 2 RS Pro board mount socket. This heavy duty nylon bodied jack socket is designed for superior contact performance and durability at an affordable price. It has a plastic threaded nose and nut for fixing to the panel. The contacts are made of pure nickel silver and come with a switch. Recommended nose mounting hole diameter is 11.2 mm. The maximum panel thickness is 3.1 mm. All models boast high reliability and excellent quality. Features and Benefits. Board Mount. Polarity: Female

Ulasan Produk

Tidak ada ulasan