RS PRO RS Pro, phone jack (female) 3.5 mm

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Size = 3.5 mm Mounting Type = PCB Mount Type = Jack Socket Body Orientation = Right Angle Termination Method = Solder Tag Contact Plating = Nickel Color = Black Number of Poles = 5 Substrate Chassis Mounting Socket. Silver Plated or Nickel Plated Closed Circuit Sealed chassis socket that uses contacts (single circuit). The mounting bush has a plated finish. A ground contact is connected to the bush. For 3.5 mm stereo jack plug.

Ulasan Produk

Tidak ada ulasan