RS PRO RS Pro, phone jack (female) 3.5 mm

Sebelum PPN:
Rp389.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Size = 3.5 mm Mounting Type = PCB Mount Type = Jack Socket Body Orientation = Right Angle Termination Method = Solder Tag Contact Plating = Nickel Color = Black RS Pro PCB Jack Socket. Brought to you by the trusted RS Pro brand, this The 3.5 mm right angle jack socket has tin plated pin contacts for PCB mounting. This switched jack connector also includes a nut for secure panel mounting. This series includes: ; P/N < 913-1011') 913-1011/ is a right angle jack socket with S6/BB PC mono switch; P/N < 913-1018') 913-1018/ is S9/BB stereo switch right angle jack socket with

Ulasan Produk

Tidak ada ulasan