RS PRO RS Pro, phone jack (female) 3.5 mm

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Size = 3.5 mm Mounting Type = PCB Mount Type = Jack Socket Body Orientation = Straight Terminal Method = Solder Housing Material = Nylon Color = Black Contact Material = Nickel Silver Alloy Poles = 4 3.5 mm 4 Pole Jack Socket. RS Pro The brand brings you a complete range of 3.5 mm jack sockets from Cliff Electronics. These PCB mount audio jack connectors are suitable for a variety of applications from audio and computing to military and industrial applications. This jack socket has nickel plated brass contacts and a rugged plastic body for a reliable and durable connector solution. All models boast high reliability and excellent quality.

Ulasan Produk

Tidak ada ulasan