RS PRO RS Pro, phone jack (female) 2.5 mm

Sebelum PPN:
Rp309.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Size = 2.5 mm Mounting Type = PCB Mount Type = Jack Socket Body Orientation = Right Angle Termination Method = Solder Tag Current Rating = 500mA Voltage Rating = 30 V ac, 30 V dc Color = Black Minimum Operating Temperature = -20°C Maximum operating temperature = +70°C 2.5 mm female jack socket. The 2.5 mm female jack socket conforming to JISC6560 is available in 2-pole (monaural) and 3-pole (stereo) types. Solder tag connection (rear mounting).

Ulasan Produk

Tidak ada ulasan