RS PRO RS PRO, PET, Height: 120mm, Depth: 400mm

Sebelum PPN:
Rp9.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = PET
Depth = 400 mm
Height = 120 mm
Width = 250 mm
Dimensions = 400 x 250 x 120mm
IP protection rating = IP66
Color = Gray Lid Color = Gray Flange = None Shield = None Gasket Material = Silicone Resin

EN 60529, EN 50014.
General Purpose Polyester Enclosure with Silicone Seal. This general purpose polyester enclosure is available in two colors: black or gray.
It has an IP66 protection rating and is fitted with a silicone seal.
Features and Benefits:. Polyester Enclosure IP66 Protection Silicone Seal -50 to +135°C Halogen Free Self-extinguishing UL94-V0. Applications. This general purpose polyester enclosure is suitable for washdown and outdoor applications.

Ulasan Produk

Tidak ada ulasan